
X-Profile Viton O-Ring, Dash 224, PK5
Mfr # ZUSAQV70224
Zoro # G1668513
product price: $16.15
/pk 5, $3.23/eaKey Features
Dash Number
224
System of Measurement
Inch
Cross Section Shape
X
Material
Viton
O-Ring Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAQV70224
Zoro #
G1668513
UPC #
193005245146
Country of Origin
China
Dimensions
Nominal Inside Dia.
1-3/4"
Actual Inside Dia.
1.734"
Nominal Outside Dia.
2"
Actual Outside Dia.
2.012"
Details
Item
O-Ring
Dash Number
224
System of Measurement
Inch
Cross Section Shape
X
Material
Viton
O-Ring Material
Viton
Durometer
75A
Color
Black
Durometer (Hardness) Rating
Standard
Temp. Range
-15° to 400° F
Metal Detectable
No
FDA Approved
No
Type
O-Ring
Grade
Standard
Description
O-Ring,X-Profile,Viton,Dash 224,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.