Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Profile Viton O-Ring, Dash 245

  • Mfr # ZUSAQV70245

  • Zoro # G1668583


product price: $12.59
/ea

Key Features

Dash Number
245
System of Measurement
Inch
Material
Viton
Cross Section Shape
X
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAQV70245
Zoro #
G1668583
UPC #
193005245351
Country of Origin
China

Dimensions

Nominal Inside Dia.
4-3/8"
Actual Inside Dia.
4.359"
Nominal Outside Dia.
4-5/8"
Actual Outside Dia.
4.637"

Details

Item
O-Ring
Dash Number
245
System of Measurement
Inch
Material
Viton
Cross Section Shape
X
O-Ring Material
Viton
Durometer
75A
Color
Black
Temp. Range
-15° to 400° F
FDA Approved
No
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Type
O-Ring
Grade
Standard

Description

O-Ring,X-Profile,Viton,Dash 245

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.