XX Garolite Sheet - 1-1/2" Thick x 12" Wide x 48" Long

  • Mfr # BULK-CS-GXX-207

  • Zoro # G7875635


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GXX-207
Zoro #
G7875635
UPC #
193005917142
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
48"
Thickness
1-1/2"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Clarity
Opaque
Grade
Standard
Tensile Strength Rating
Excellent
Tensile Strength
15,000 psi
Impact Strength
0.6 ft.-lbs./in.
Thickness Tolerance
(-0.05" - +0.05")
Water Absorption
0.0125
Hardness
Rockwell M110
Friction Coefficient
Not Rated
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Density
0.049 lbs / cu. in.
Friction Rating
Not Rated
Temperature Range
250 Degrees F

Description

XX Garolite Sheet - 1-1/2" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.