XX Garolite Sheet - 1" Thick x 48" Wide x 48" Long

  • Mfr # BULK-CS-GXX-179

  • Zoro # G7873300


product price:  $736.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
48"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GXX-179
Zoro #
G7873300
UPC #
193005916886
Country of Origin
Unknown

Dimensions

Plastic Width
48"
Plastic Length
48"
Thickness
1"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Impact Strength
0.6 ft.-lbs./in.
Water Absorption Rating
Poor
Hardness
Rockwell M110
Tensile Strength
15,000 psi
Temperature Range
250 Degrees F
Friction Rating
Not Rated
Water Absorption
0.0125
Impact Strength Rating
Poor
Clarity
Opaque
Friction Coefficient
Not Rated
Thickness Tolerance
(-0.063" - +0.031")
Density
0.049 lbs / cu. in.
Grade
Standard
Tensile Strength Rating
Excellent

Description

XX Garolite Sheet - 1" Thick x 48" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.