XX Garolite Sheet - 3/4" Thick x 12" Wide x 12" Long

  • Mfr # BULK-CS-GXX-48

  • Zoro # G7879555


product price:  $43.65
/ea
Sold in multiples of 3 for $130.95

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GXX-48
Zoro #
G7879555
UPC #
193005916336
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
12"
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Tensile Strength
15,000 psi
Temperature Range
250 Degrees F
Friction Coefficient
Not Rated
Density
0.049 lbs / cu. in.
Friction Rating
Not Rated
Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Water Absorption
0.0125
Grade
Standard
Hardness
Rockwell M110
Tensile Strength Rating
Excellent
Thickness Tolerance
(-0.03" - +0.03")
Impact Strength
0.6 ft.-lbs./in.

Description

XX Garolite Sheet - 3/4" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.