Zoro Homepage

Tube Cube Test Tube Support System, Fluorescent Colors

  • Mfr # 140442

  • Zoro # G316475452


product price: $115.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Overall Height
3.75 in
Overall Length
9.5 in
Material
Durable Polypropylene
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140442
Zoro #
G316475452
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
3.75 in
Overall Length
9.5 in
Overall Width
4 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Durable Polypropylene
Color
Fluorescent
Item
Tube Cube Test Tube Support System, Fluorescent Colors

Description

Multi-option test tube support system accommodates a variety of tube sizes and styles. Each cube can be rotated independently within the tray for a particular tube size. Tube Cube modules and trays are constructed of durable polypropylene and can be autoclaved. Cube modules are color coded for convenience in sample identification.Each Tube Cube set consists of four removable modules and one storage tray.Removable modulesAutoclavableComplete set measures 9.5L x 4W x 3.75HAccommodates the following common tube sizes: 48 x 1.5-2.0ml 24 x 15 ml 8 x 50 ml 12 x 75mm tubes 13 x 100mm tubes 16 x 125mm tubes 17 x 100mm tubesShipping Weight: 1.28 lbsShipping Dimensions: 9.50 x 3.75 x 4.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.