Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Cube Test Tube Support System, Standard Colors

  • Mfr # 140441

  • Zoro # G816475433


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Durable Polypropylene
For Use With
Research or further manufacturing use only, not for food or drug use.
Overall Width
4 in
Overall Length
9.5 in
Overall Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140441
Zoro #
G816475433
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
4 in
Overall Length
9.5 in
Overall Height
3.75 in

Details

Material
Durable Polypropylene
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Standard
Item
Tube Cube Test Tube Support System, Standard Colors

Description

Multi-option test tube support system accommodates a variety of tube sizes and styles. Each cube can be rotated independently within the tray for a particular tube size. Tube Cube modules and trays are constructed of durable polypropylene and can be autoclaved. Cube modules are color coded for convenience in sample identification.Each Tube Cube set consists of four removable modules and one storage tray.Removable modulesAutoclavableComplete set measures 9.5L x 4W x 3.75HAccommodates the following common tube sizes: 48 x 1.5-2.0ml 24 x 15 ml 8 x 50 ml 12 x 75mm tubes 13 x 100mm tubes 16 x 125mm tubes 17 x 100mm tubesShipping Weight: 1.5 lbsShipping Dimensions: 9.50 x 3.75 x 4.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.