Tee 1" Pipe, FNPT, Black-Coated Steel

  • Mfr # ZUSA-PF-6538
  • Zoro # G7828735
product price: 
$
31.59
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Black-Coated Steel
Pipe Size (Fittings)
1"
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-6538
Zoro #
G7828735
UPC #
193005435431
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
1"

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Black-Coated Steel
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
Max. Pressure
3000 psi
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Class 3000

Description

Pipe Fitting - Black-Coated Steel - Class 3000 - Tee - 1" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.