Flat Cap 1" Pipe, FNPT, Black-Coated Steel
- Mfr # ZUSA-PF-6578
- Zoro # G7825323
product price:Â
$
11.65
/ea
Key Features
Specific Fitting Shape
Flat Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Black-Coated Steel
Pipe Size (Fittings)
1"
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-6578
- Zoro #
- G7825323
- UPC #
- 193005435639
- Country of Origin
- Unknown
Dimensions
- Pipe Size (Fittings)
- 1"
Details
- Specific Fitting Shape
- Flat Cap
- Fitting Connection Type
- FNPT
- Pipe Fitting Material
- Black-Coated Steel
- Standards
- ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
- Max. Pressure
- 3000 psi
- Fitting Schedule/Class
- Class 3000
- Basic Pipe Fitting Shape
- Cap
Description
Pipe Fitting - Black-Coated Steel - Class 3000 - Cap - 1" NPT Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.