This item is Discontinued.

This item is Discontinued.
Pipe Fitting - Black-Coated Steel - Class 3000 - Union - 1/2" FNPT (Discontinued)
Mfr #
ZUSA-PF-6552
Zoro #
G7827511
UPC # 193005435462
Country of Origin Unknown
Category Black Pipe Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-6552
- Zoro #
- G7827511
- UPC #
- 193005435462
- Country of Origin
- Unknown
Dimensions
- Pipe Size - Pipe Fitting
- 1/2"
- Hex Size
- 1-13/16''
Details
- Specific Fitting Shape
- Union
- Fitting Connection Type
- FNPT
- Pipe Fitting Material
- Black-Coated Steel
- Standards
- ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
- Basic Pipe Fitting Shape
- Union
- Fitting Schedule/Class
- Class 3000
- Max. Pressure
- 3000 psi
Description
Pipe Fitting - Black-Coated Steel - Class 3000 - Union - 1/2" NPT Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.