Shop USA INDUSTRIALS
See all product information
Create Account
18-8, 1/4"-20 Sealing Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 5 PK
- Mfr # ZBOLT-375
- Zoro # G803513766
product price:Â
$
11.99
/pk of 5, $2.40/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-375
- Zoro #
- G803513766
- UPC #
- 193005462727
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1-1/4 in
- Head Width
- 1/2 in
- Head Height
- 5/32 in
- Min. Thread Length
- 3/4 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Sealing Hex Head Cap Screw
- Type
- Sealing Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 70,000 psi
- Rockwell Hardness
- HRB70
- Bolt Material
- Stainless Steel
- Material Type
- Stainless Steel
- Head Type
- Standard
- Drive Type
- External Hex
Description
Self-Sealing Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Fastener Thread Style Partially Threaded, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 1/2 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.