316 SS Kammprofile Gasket with PTFE Facing 12 - 1/8 T - No 150

  • Mfr # BULK-KPG-109

  • Zoro # G7926220


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12"
Outside Dia.
16-1/8"
Inside Dia.
13-3/8"
Thickness
1/8"
Material of Construction
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-KPG-109
Zoro #
G7926220
UPC #
193005455941
Country of Origin
Unknown

Dimensions

Pipe Size
12"
Outside Dia.
16-1/8"
Inside Dia.
13-3/8"
Thickness
1/8"

Details

Material of Construction
316 Stainless Steel
Color
Metallic
Temp. Range (F)
-300° to 1100°F
Standards
ASME B16.20, Class 150
Type
KammProfile Gasket

Description

316 SS Kammprofile Gasket with PTFE Facing for 12" Pipe - 1/8" Thick - Class 150

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.