37 Deg Flared Fitting - 316SS - Straight Adapter - 1/2" OD x 3/8" FNPT

  • Mfr # ZUSA-TF-37FL-14

  • Zoro # G7931793


product price:  $32.29
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x FNPT
Tube Size
1/2"
Basic Pipe Fitting Shape
Straight
Specific Pipe Fitting Shape
Female Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-37FL-14
Zoro #
G7931793
UPC #
193005314828
Country of Origin
Unknown

Dimensions

Tube Size
1/2"
Pipe Size (Fittings)
3/8"
Thread Size
3/4"-16

Details

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x FNPT
Basic Pipe Fitting Shape
Straight
Specific Pipe Fitting Shape
Female Straight
Thread Type
UNF

Description

37 Degree Flared Tube Fitting - 316 Stainless Steel - Straight Adapter - 1/2" Tube OD x 3/8" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.