Shop USA INDUSTRIALS
See all product information
Create Account
37 Deg Flared Fitting - 316SS - Straight Connector - 1/2" OD
- Mfr # ZUSA-TF-37FL-19
- Zoro # G7932100
product price:Â
$
50.75
/ea
Key Features
Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x Male JIC
Tube Size
1/2"
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-37FL-19
- Zoro #
- G7932100
- UPC #
- 193005314873
- Country of Origin
- Unknown
Dimensions
- Tube Size
- 1/2"
- Thread Size
- 3/4"-16
Details
- Tube Fitting Material
- 316 Stainless Steel
- Fitting Connection Type
- Male JIC x Male JIC
- Specific Pipe Fitting Shape
- Union
- Basic Pipe Fitting Shape
- Straight
- Thread Type
- UNF
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Straight Connector - 1/2" Tube OD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.