This item is Discontinued.

This item is Discontinued.
Pipe Fitting - Black Steel - #3000 - Half Coupling - 3/8" FNPT x Weld (Discontinued)
Mfr #
ZUSA-PF-6567
Zoro #
G7830722
UPC # 193005435554
Country of Origin Unknown
Category Black Pipe Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-6567
- Zoro #
- G7830722
- UPC #
- 193005435554
- Country of Origin
- Unknown
Dimensions
- Pipe Size - Pipe Fitting
- 3/8"
Details
- Specific Fitting Shape
- Half Coupling
- Fitting Connection Type
- FNPT x Butt Weld
- Pipe Fitting Material
- Black-Coated Steel
- Standards
- ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
- Fitting Schedule/Class
- Class 3000
- Basic Pipe Fitting Shape
- Coupling
- Max. Pressure
- 3000 psi
Description
Pipe Fitting - Black-Coated Steel - Class 3000 - Half Coupling - 3/8" NPT Female x Butt Weld
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.