This item is Discontinued.

This item is Discontinued.
Reducer Coupling 3/8" x 1/4" Pipe, FNPT, Black-Coated Steel (Discontinued)
Mfr #
ZUSA-PF-6599
Zoro #
G7837004
UPC # 193005435745
Country of Origin Unknown
Category Black Pipe Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-6599
- Zoro #
- G7837004
- UPC #
- 193005435745
- Country of Origin
- Unknown
Dimensions
- Pipe Size (Fittings)
- 3/8" x 1/4"
Details
- Specific Fitting Shape
- Reducer Coupling
- Fitting Connection Type
- FNPT
- Pipe Fitting Material
- Black-Coated Steel
- Standards
- ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
- Max. Pressure
- 3000 psi
- Basic Pipe Fitting Shape
- Coupling
- Fitting Schedule/Class
- Class 3000
- Basic Fitting Shape
- Straight
Description
Pipe Fitting - Black-Coated Steel - Class 3000 - Reducing Coupling - 3/8" x 1/4" NPT Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.