ABS Plastic Sheet 12" L x 8" W x 1/2" Thick

  • Mfr # BULK-PS-ABS-288

  • Zoro # G7759149


product price:  $25.29
/ea
Sold in multiples of 4 for $101.16

Key Features

Plastic Material
ABS
Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ABS-288
Zoro #
G7759149
UPC #
193005904098
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
12"
Width
8"
Thickness
1/2"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Impact Strength
5.6 ft. - lbs./in.
Tensile Strength
6,200 psi
Operating Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Thickness Tolerance
(-0.028" - +0")
Material
ABS
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Grade
Standard
Water Absorption
0.004
Backing Type
Plain
Plastic Hardness
Rockwell R105
Impact Strength Rating
Good
Shape
Sheet
Friction Coefficient
0.5
Tensile Strength Rating
Good
Friction Rating
Slippery
Plastic Density
0.038 lbs / cu. in.

Description

ABS Plastic Sheet - 1/2" Thick x 8" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.