ABS Plastic Sheet 24" L x 24" W x 1/16" Thick

  • Mfr # BULK-PS-ABS-15

  • Zoro # G7757721


product price:  $23.79
/ea
Sold in multiples of 5 for $118.95

Key Features

Plastic Material
ABS
Plastic Thickness
1/16"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ABS-15
Zoro #
G7757721
UPC #
193005028589
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Length
24"
Width
24"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Operating Temp. Range
-40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.004" - +0.001")
Impact Strength
5.6 ft. - lbs./in.
Tensile Strength
6,200 psi
Standards
UL 94 HB
Material
ABS
Plastic Clarity
Opaque
Friction Rating
Slippery
Tensile Strength Rating
Good
Impact Strength Rating
Good
Backing Type
Plain
Plastic Density
0.038 lbs / cu. in.
Water Absorption
0.004
Friction Coefficient
0.5
Shape
Sheet
Grade
Standard
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R105

Description

ABS Plastic Sheet - 1/16" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.