ABS Plastic Sheet 24" L x 24" W x 2" Thick

  • Mfr # BULK-PS-ABS-345

  • Zoro # G7757755


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
2"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ABS-345
Zoro #
G7757755
UPC #
193005904647
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
2"
Length
24"
Width
24"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Standards
UL 94 HB
Operating Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Impact Strength
5.6 ft. - lbs./in.
Thickness Tolerance
(-0.031" - +0.047")
Material
ABS
Water Absorption Rating
Poor
Impact Strength Rating
Good
Plastic Hardness
Rockwell R105
Tensile Strength Rating
Good
Friction Coefficient
0.5
Backing Type
Plain
Water Absorption
0.004
Plastic Clarity
Opaque
Plastic Density
0.038 lbs / cu. in.
Friction Rating
Slippery
Shape
Sheet
Grade
Standard

Description

ABS Plastic Sheet - 2" Thick x 24" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.