.jpg)
ABS Plastic Sheet 36" L x 18" W x 1/4" Thick (Discontinued)
- Mfr # BULK-PS-ABS-328
- Zoro # G7758333
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PS-ABS-328
Zoro #
G7758333
UPC #
193005891756
Country of Origin
Unknown
Dimensions
Plastic Thickness
1/4"
Plastic Width
18"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
36"
Thickness
1/4"
Width
18"
Description
ABS Plastic Sheet - 1/4" Thick x 18" Wide x 36" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.