.jpg)
AC PTFE-Coated Neoprene O-Ring - Dash 011, PK 10 (Discontinued)
- Mfr # ZUSAACB70011
- Zoro # G8625539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAACB70011
Zoro #
G8625539
UPC #
193005467197
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
5/16"
Actual Inside Dia.
0.301"
Nominal Outside Dia.
7/16"
Actual Outside Dia.
0.441"
Details
Dash Number
011
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Neoprene (PTFE-Coated)
Durometer
70A
Color
Blue
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Temp. Range
-55° to 250° F
FDA Approved
No
Grade
AC Auto
Description
AC PTFE-Coated Neoprene O-Ring - Dash 011 - Pack of 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.