This item is Discontinued.

Usa Industrials Aflas O-Ring, 80A, 2mm Wide, 12mm, PK1700 ZMTOAA2X12

Aflas O-Ring, 80A, 2mm Wide, 12mm, PK1700 (Discontinued)

  • Mfr # ZMTOAA2X12
  • Zoro # G7319568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOAA2X12
Zoro #
G7319568
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
2 mm
Actual Width
2 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Aflas
Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
80A
Type
O-Ring

Description

Aflas O-Ring,80A,2mm Wide,12mm,Package Quantity 1700, Package Quantity 1700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.