Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Usa Industrials Aflas O-Ring, 80A, 2mm Wide, 40mm, PK540 ZMTOAA2X40

Aflas O-Ring, 80A, 2mm Wide, 40mm, PK540 (Discontinued)

  • Mfr # ZMTOAA2X40
  • Zoro # G7319595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOAA2X40
Zoro #
G7319595
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
2 mm
Actual Width
2 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Aflas
Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
80A
Type
O-Ring

Description

Aflas O-Ring,80A,2mm Wide,40mm,Package Quantity 540, Package Quantity 540

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.