
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAA80005
Zoro #
G6924371
UPC #
193005182229
Country of Origin
China
Dimensions
Nominal Inside Dia.
3/32"
Actual Inside Dia.
0.101"
Nominal Outside Dia.
7/32"
Actual Outside Dia.
0.241"
Details
Dash Number
005
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
80A
Color
Black
Durometer (Hardness) Rating
Standard
Temp. Range
30° to 450° F
FDA Approved
No
Item
Aflas O-Ring - Dash 005 - Pack of ,PK 25
Metal Detectable
No
Grade
Standard
Description
Aflas O-Ring-Dash 005,Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.