.jpg)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAA80005
Zoro #
G7936650
UPC #
193005182229
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
0.101"
Nominal Outside Dia.
0.241"
Details
Dash Number
5
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
80A
Color
Black
Grade
Standard
Durometer (Hardness) Rating
Standard
Temp. Range
25 to 450 (F)
Description
Aflas O-Ring - Dash 005 - Pack of 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.