
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAA80014
Zoro #
G6924310
UPC #
193005182311
Country of Origin
China
Dimensions
Nominal Inside Dia.
1/2"
Actual Inside Dia.
0.489"
Nominal Outside Dia.
5/8"
Actual Outside Dia.
0.629"
Details
Dash Number
014
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
80A
Color
Black
FDA Approved
No
Temp. Range
30° to 450° F
Durometer (Hardness) Rating
Standard
Item
Aflas O-Ring - Dash 014 - Pack of ,PK 25
Metal Detectable
No
Grade
Standard
Description
Aflas O-Ring-Dash 014,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.