
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAA80029
Zoro #
G6924441
UPC #
193005182465
Country of Origin
China
Dimensions
Nominal Inside Dia.
1-1/2"
Actual Inside Dia.
1.489"
Nominal Outside Dia.
1-5/8"
Actual Outside Dia.
1.629"
Details
Dash Number
029
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
80A
Color
Black
FDA Approved
No
Item
Aflas O-Ring - Dash 029 - Pack of ,PK 10
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Temp. Range
30° to 450° F
Grade
Standard
Description
Aflas O-Ring-Dash 029,Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.