
Aflas O-Ring-Dash 030-Pack of 5, PK5 (Discontinued)
- Mfr # ZUSAA80030
- Zoro # G6935711
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAA80030
Zoro #
G6935711
UPC #
193005182472
Country of Origin
China
Dimensions
Nominal Inside Dia.
1-5/8"
Actual Inside Dia.
1.614"
Nominal Outside Dia.
1-3/4"
Actual Outside Dia.
1.754"
Details
Dash Number
030
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
80A
Color
Black
Metal Detectable
No
Item
Aflas O-Ring - Dash 030 - Pack of 5,PK 5
FDA Approved
No
Temp. Range
30° to 450° F
Durometer (Hardness) Rating
Standard
Grade
Standard
Description
Aflas O-Ring-Dash 030,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.