This item is Discontinued.

Usa Industrials Aflas O-Ring-Dash 032-Pack of 5, PK5 ZUSAA80032

Aflas O-Ring-Dash 032-Pack of 5, PK5 (Discontinued)

  • Mfr # ZUSAA80032
  • Zoro # G6924329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAA80032
Zoro #
G6924329
UPC #
193005182496
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-7/8"
Actual Inside Dia.
1.864"
Nominal Outside Dia.
2"
Actual Outside Dia.
2.004"

Details

Dash Number
032
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
80A
Color
Black
Item
Aflas O-Ring - Dash 032 - Pack of 5,PK 5
Temp. Range
30° to 450° F
FDA Approved
No
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Grade
Standard

Description

Aflas O-Ring-Dash 032,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.