Zoro Homepage
This item is Discontinued.
Usa Industrials Aflas O-Ring - Dash 118, PK 10 ZUSAA80118

Aflas O-Ring - Dash 118, PK 10 (Discontinued)

  • Mfr # ZUSAA80118
  • Zoro # G7936151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAA80118
Zoro #
G7936151
UPC #
193005182793
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
0.862"
Nominal Outside Dia.
1.068"

Details

Dash Number
118
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
80A
Color
Black
Durometer (Hardness) Rating
Standard
Temp. Range
25 to 450 (F)
Grade
Standard

Description

Aflas O-Ring - Dash 118 - Pack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.