.jpg)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAA80214
Zoro #
G7936459
UPC #
193005183417
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
0.984"
Nominal Outside Dia.
1.262"
Details
Dash Number
214
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
80A
Color
Black
Durometer (Hardness) Rating
Standard
Temp. Range
25 to 450 (F)
Grade
Standard
Description
Aflas O-Ring - Dash 214 - Pack of 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.