
Aflas Rubber Cord, 0.103" Cross Section x 5 Ft. L (Discontinued)
- Mfr # ZUSA-RC-1
- Zoro # G2433175
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-RC-1
Zoro #
G2433175
UPC #
193005157609
Country of Origin
China
Dimensions
Cord Stock Length
5
Details
Item
Aflas Rubber Cord - 0.103" Cross Section
Material
Aflas
Durometer
80A
Hardness
Standard
Cross Section Shape
Round
Color
Black
Temp. Range
0 to 450 Deg F
Description
Aflas Rubber Cord-0.103" Cross Section
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.