Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1-1/4" MNPT 2" L
- Mfr # ZUSA-PF-6105
- Zoro # G7933132
product price:Â
$
27.55
/ea
Sold in multiples of 7 for
$192.85
Key Features
Standards
ASTM B241, ANSI/ASME B1.20.1
Material - Pipe
Aluminum
Pipe Type
Pipe Nipple
Max. Pressure
150 psi
Pipe Schedule
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-6105
- Zoro #
- G7933132
- UPC #
- 193005434779
- Country of Origin
- Unknown
Dimensions
- Overall Pipe Length
- 2"
- Pipe Size (Fittings)
- 1-1/4"
Details
- Standards
- ASTM B241, ANSI/ASME B1.20.1
- Material - Pipe
- Aluminum
- Pipe Type
- Pipe Nipple
- Max. Pressure
- 150 psi
- Pipe Schedule
- 40
- Pipe Connection Type
- Threaded on Both Ends
- Seamless/Welded
- Seamless
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1-1/4" NPT Male - 2" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.