Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 2-1/2" L

  • Mfr # ZUSA-PF-6116

  • Zoro # G7932222


product price:  $10.15
/ea
Sold in multiples of 12 for $121.80

Key Features

Material - Pipe
Aluminum
Standards
ASTM B241, ANSI/ASME B1.20.1
Pipe Type
Pipe Nipple
Seamless/Welded
Seamless
Pipe Connection Type
Threaded on Both Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-6116
Zoro #
G7932222
UPC #
193005434793
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
1/2"
Overall Pipe Length
2-1/2"

Details

Material - Pipe
Aluminum
Standards
ASTM B241, ANSI/ASME B1.20.1
Pipe Type
Pipe Nipple
Seamless/Welded
Seamless
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Max. Pressure
150 psi

Description

Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1/2" NPT Male - 2-1/2" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.