Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aramid/SBR Gasket Sheet, 1/16" Thick x 30" Wide x 30" L

  • Mfr # BULK-FGSM-ASBR-3

  • Zoro # G2438495


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Width
30 in
Temp. Range (F)
0 to 750
Max. Pressure (PSI)
1,450 psi
Material of Construction
Aramid Fiber with SBR Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-ASBR-3
Zoro #
G2438495
UPC #
193005351960
Country of Origin
United States

Dimensions

Length
30 in
Width
30 in
Thickness
1/16 in
Overall Length
30 in
Overall Width
30 in

Details

Item
Gasket Sheet
Color
Off-White
Temp. Range (F)
0 to 750
Max. Pressure (PSI)
1,450 psi
Material of Construction
Aramid Fiber with SBR Rubber
Metal Detectable
No
Continuous Max. Temp. (F)
400 Degrees F
Reinforced
Yes
Binder Material
SBR
Gasket Material
Aramid
Maximum Operating Temperature
350 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
X-Ray Detectable
No
Form
Sheet

Description

Gasket Sheet, Gasket Material Aramid, Color Off-White, Backing Type Plain, Binder Material SBR, Overall Width 30 in, Overall Length 30 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 350 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Resistance Properties Abrasion-Resistant, Temperature-Resistant, Water-Resistant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.