Manual 2-Way Ball Valve, NPT, 304 SS

  • Mfr # ZUSA-VLV-55
  • Zoro # G1957410
product price: 
$
64.49
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-VLV-55
Zoro #
G1957410
UPC #
193005977764
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.98 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Wire Rope Length
2.98 in
Length
2.98 in

Details

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT
Item
Manual Two-Way Ball Valve
Stem Material
304 Stainless Steel
Temp. Range
-60 Degrees to 450 Degrees F
Max. Pressure
2,000 PSI CWP
Seat Material
RPTFE
Stem Type
Blowout Resistant
Handle Material
304 Stainless Steel
Handle Type
Lever
Body Material
304 Stainless Steel
Seal Material
RPTFE
Standards
ANSI/ASME B1.20.1
Compliance
ANSI/ASME B1.20.1
Connection Type - Side 1
NPT
Handle - Locking
Locking
Maximum Pressure - Steam
100 psi
Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Color - Valve Handle
Blue
Operating Temperature - Maximum
450 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-60 Degrees F
Coefficient of Volume (Cv)
11
Valve Body Style
Straight
Maximum Pressure - Operating
2,000 psi
Valve Construction
Two-Piece

Description

Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & reviews