Shop USA INDUSTRIALS

Manual 2-Way Ball Valve, Flange, 316 SS

  • Mfr # ZUSA-VLV-171
  • Zoro # G400716003

product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-VLV-171
Zoro #
G400716003
UPC #
193005312503
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
1.69 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Wire Rope Length
1.69 in
Length
1.69 in

Details

Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Steam, Water
Connection Type
Flanged x Flanged
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Hose I.D.
1 in
Seal Material
PTFE
Max. Pressure
1,000 PSI
Standards
ANSI/ASME B16.5
Temp. Range
0 Degrees to 350 Degrees F
Handle Type
Lever
Stem Material
304 Stainless Steel
Seat Material
PTFE
Handle Material
304 Stainless Steel
Body Material
316 Stainless Steel
Features
Stainless Steel Wafer Flanged Ball Valves
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
350 Degrees F
Connection Type - Side 1
Flange
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Maximum Pressure - Steam
100 psi
Coefficient of Volume (Cv)
74
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150
Color - Valve Handle
Blue
Valve Body Style
Straight
Maximum Pressure - Operating
1,000 psi
Valve Construction
One-Piece

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 201 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.