Shop USA INDUSTRIALS

Manual 2-Way Ball Valve, BSPT, Brass

  • Mfr # ZUSA-VLV-198
  • Zoro # G100715979

product price: 
$
66.15
/ea

Key Features

Ball Material
Zinc-Plated Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-VLV-198
Zoro #
G100715979
UPC #
193005312305
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.03 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Wire Rope Length
3.03 in
Length
3.03 in

Details

Ball Material
Zinc-Plated Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FBSPT x FBSPT
Item
Manual Two-Way Ball Valve
Standards
UL Listed
Body Material
Brass
Max. Pressure
600 PSI
Stem Material
Brass
Seat Material
PTFE
Temp. Range
0 Degrees to 210 Degrees F
Handle Type
Lever
Handle Material
Chrome-Plated Brass
Features
Brass Threaded Ball Valves
Hose I.D.
1 in
Seal Material
PTFE
Stem Type
Blowout Resistant
Vented Ball Valve
Vented
Connection Gender - Side 2
Female
Color - Valve Handle
Orange
Coefficient of Volume (Cv)
60
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
BSPT
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
19.69 in Hg
Operating Temperature - Maximum
210 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
BSPT
Connection Gender - Side 1
Female
Valve Construction
Two-Piece
Maximum Pressure - Operating
600 psi
Valve Body Style
Straight

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 19.69 in Hg, Ball Material Zinc-Plated Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.