Usa Sealing
Beige ABS Plastic Bar 12" L, 1" W
- Zoro #: G7758771
- Mfr #: BULK-PS-ABS-51
Hover or click to zoom Tap to zoom
Key Features
- Material: ABS
- Length: 12"
- Color: Beige
- Tensile Strength (PSI): 6,200 psi
- Item: Plastic Bar
- Width: 1"
- Impact Strength (Lbs.): 5.6 ft. - lbs./in.
- Length Tolerance: (-1" - +1")
$4.40
Must order in multiples of 2
Subtotal: $8.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- USA SEALING PTFE Plastic Rod 1 ft L, 3/4 in Dia. BULK-PR-PTFE-40
- USA SEALING PVC Plastic Rod 6 ft L, 2 in Dia. BULK-PR-PVC-21
- USA SEALING White UHMW Polyethylene Plastic Bar 12" L, 5" W BULK-PS-UHMW-300
- USA SEALING White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W BULK-PS-UHMW-865
- USA SEALING White UHMW Polyethylene Plastic Bar 12" L, 6" W BULK-PS-UHMW-325
- USA SEALING White PTFE Plastic Bar 24" L, 6" W BULK-PS-PTFE-771
- USA SEALING Black Acetal Copolymer Plastic Bar 12" L, 4" W BULK-PS-ACB-1175
- USA SEALING White PTFE Plastic Bar 48" L, 3-1/2" W BULK-PS-PTFE-256
- USA SEALING White Acetal Homopolymer Acetal Plastic Rods & Discs 12" L, 7/16" Dia. BULK-PR-AC-178
- PROFESSIONAL PLASTICS Nylon 12 L, 1.5 W RNYLLFG1.500C
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 4 W 10379
- Usa Sealing Plastic Rods