Beige ABS Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-ABS-58

  • Zoro # G7758184


product price:  $5.65
/ea
Sold in multiples of 16 for $90.40

Key Features

Material
ABS
Color
Beige
Length
24"
Width
1"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ABS-58
Zoro #
G7758184
UPC #
193005030155
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-40
Max. Temp. (F)
190
Friction Rating
Slippery
Plastic Hardness
Rockwell R105
Plastic Clarity
Opaque
Water Absorption
0.004
Friction Coefficient
0.5
Backing Type
Plain
Plastic Density
0.038 lbs / cu. in.
Impact Strength Rating
Good
Water Absorption Rating
Poor
Shape
Bar
Tensile Strength Rating
Good
Thickness Tolerance
(-0.007" - +0.001")
Grade
Standard

Description

ABS Plastic Bar - 1/8" Thick x 1" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.