Beige ABS Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-ABS-414

  • Zoro # G7759392


product price: $6.35
/ea
Sold in multiples of 19 for $120.65

Key Features

Material
ABS
Color
Beige
Length
24"
Width
3/4"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-414
Zoro #
G7759392
UPC #
193005878566
Country of Origin
Unknown

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/16"

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Min. Temp. (F)
-40
Max. Temp. (F)
190
Standards
UL 94 HB
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Water Absorption Rating
Poor
Friction Rating
Slippery
Impact Strength Rating
Good
Water Absorption
0.004
Grade
Standard
Friction Coefficient
0.5
Tensile Strength Rating
Good
Backing Type
Plain
Plastic Hardness
Rockwell R105
Shape
Bar
Plastic Density
0.038 lbs / cu. in.
Plastic Clarity
Opaque
Thickness Tolerance
(-0.004" - +0.001")

Description

ABS Plastic Bar - 1/16" Thick x 3/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.