Beige ABS Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-ABS-484

  • Zoro # G7758491


product price:  $67.35
/ea
Sold in multiples of 2 for $134.70

Key Features

Material
ABS
Color
Beige
Length
24"
Width
6"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ABS-484
Zoro #
G7758491
UPC #
193005892258
Country of Origin
Unknown

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/4"

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Max. Temp. (F)
190
Min. Temp. (F)
-40
Standards
UL 94 HB
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Plastic Hardness
Rockwell R105
Plastic Density
0.038 lbs / cu. in.
Water Absorption Rating
Poor
Friction Coefficient
0.5
Friction Rating
Slippery
Thickness Tolerance
(-0" - +0.057")
Water Absorption
0.004
Plastic Clarity
Opaque
Grade
Standard
Backing Type
Plain
Tensile Strength Rating
Good
Impact Strength Rating
Good
Shape
Bar

Description

ABS Plastic Bar - 3/4" Thick x 6" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.