This item is Discontinued.

Usa Industrials Beige ABS Tube Stock 2 ft L, 1 in Inside Dia, 1-1/2 in Outside Dia BULK-PT-ABS-29

Beige ABS Tube Stock 2 ft L, 1 in Inside Dia, 1-1/2 in Outside Dia (Discontinued)

  • Mfr # BULK-PT-ABS-29
  • Zoro # G1940387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-29
Zoro #
G1940387
UPC #
193005450540
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1-1/2 in
Wall Thickness
1/4 in
Length
2 ft
Outside Diameter
1 1/2 in
Inside Diameter
1 in
Plastic Length
2 ft

Details

Material
ABS
Color
Beige
Max. Temp. (F)
190
Min. Temp. (F)
-40
Tensile Strength (PSI)
6200
Item
Tube Stock
Type
Standard
Impact Strength (Lbs.)
5.6
Standards
UL 94 HB
Plastic Density
0.038 lb/cu in
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Shape
Round Tubes
Impact Strength
5.6 ft-lb/in
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Poor
Grade
Standard
Water Absorption
0.4 %
Impact Strength Rating
Good
Plastic Hardness
Rockwell R105
Tensile Strength
6,200 psi
Plastic Clarity
Opaque
Friction Rating
Slippery
Machinability
Good
Tensile Strength Rating
Good
Friction Coefficient
0.5
UV Resistant
No

Description

Tube Stock, ABS, Grade Standard, Outside Diameter 1 1/2 in, Inside Diameter 1 in, Beige, Plastic Clarity Opaque, Shape Round Tubes, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.