Beige PEEK Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-PEEK-40

  • Zoro # G7855642


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Beige
Length
24"
Width
1"
Tensile Strength (PSI)
13,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PEEK-40
Zoro #
G7855642
UPC #
193005913472
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1"

Details

Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
480
Friction Rating
Slippery
Shape
Bar
Tensile Strength Rating
Excellent
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Density
0.047 lbs / cu. In.
Friction Coefficient
0.25
Backing Type
Plain
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
Rockwell M100
Water Absorption
0.002
Thickness Tolerance
(-0.016" - +0.024")

Description

PEEK Plastic Bar - 1" Thick x 1" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.