Beige PEEK Plastic Bar 48" L, 3" W

  • Mfr # BULK-PS-PEEK-74

  • Zoro # G7857639


product price:  $1,093.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Beige
Length
48"
Width
3"
Tensile Strength (PSI)
13,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PEEK-74
Zoro #
G7857639
UPC #
193005913816
Country of Origin
Unknown

Dimensions

Length
48"
Width
3"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/4"

Details

Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Max. Temp. (F)
480
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Min. Temp. (F)
-20
Water Absorption
0.002
Water Absorption Rating
Good
Backing Type
Plain
Plastic Density
0.047 lbs / cu. In.
Friction Coefficient
0.25
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Shape
Bar
Plastic Hardness
Rockwell M100
Impact Strength Rating
Poor
Thickness Tolerance
(-0" - +0.077")
Grade
Standard
Friction Rating
Slippery

Description

PEEK Plastic Bar - 3/4" Thick x 3" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.