Black Acetal Copolymer Plastic Bar 12" L, 3" W

  • Mfr # BULK-PS-ACB-1151

  • Zoro # G7768230


product price:  $83.65
/ea
Sold in multiples of 2 for $167.30
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
3"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1151
Zoro #
G7768230
UPC #
193005894061
Country of Origin
Unknown

Dimensions

Length
12"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
2-1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
-50
Standards
UL 94 HB
Shape
Bar
Grade
Standard
Impact Strength Rating
Poor
Friction Coefficient
0.35
Water Absorption
0.0022
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Friction Rating
Slippery
Tensile Strength Rating
Good
Water Absorption Rating
Good
Thickness Tolerance
(-0.138" - +0")
Plastic Clarity
Opaque

Description

Black Acetal Plastic Bar - 2-1/2" Thick x 3" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.