Black Acetal Copolymer Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-ACB-652

  • Zoro # G7765631


product price:  $5.69
/ea
Sold in multiples of 17 for $96.73

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-652
Zoro #
G7765631
UPC #
193005882532
Country of Origin
Unknown

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/32"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Standards
UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Shape
Bar
Plastic Clarity
Opaque
Grade
Standard
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Water Absorption
0.0022
Friction Rating
Slippery
Friction Coefficient
0.35
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Backing Type
Plain
Thickness Tolerance
(-0" - +0.002")

Description

Black Acetal Plastic Bar - 1/32" Thick x 4" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.