Zoro Homepage

Black Acetal Copolymer Plastic Bar 12" L, 5" W

  • Mfr # BULK-PS-ACB-296

  • Zoro # G7765744


product price: $69.89
/ea
Sold in multiples of 2 for $139.78

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
5"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-296
Zoro #
G7765744
UPC #
193005893316
Country of Origin
Unknown

Dimensions

Length
12"
Width
5"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/4"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Standards
UL 94 HB
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Friction Coefficient
0.35
Water Absorption Rating
Good
Tensile Strength Rating
Good
Thickness Tolerance
(-0.069" - +0")
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Shape
Bar
Impact Strength Rating
Poor
Water Absorption
0.0022
Plastic Clarity
Opaque
Backing Type
Plain

Description

Black Acetal Plastic Bar - 1-1/4" Thick x 5" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.