Black Acetal Copolymer Plastic Bar 24" L, 2-1/2" W

  • Mfr # BULK-PS-ACB-209

  • Zoro # G7767083


product price:  $73.69
/ea
Sold in multiples of 2 for $147.38

Key Features

Material
Acetal Copolymer
Color
Black
Length
24"
Width
2-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-209
Zoro #
G7767083
UPC #
193005893415
Country of Origin
Unknown

Dimensions

Length
24"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Thickness Tolerance
(-0" - +0.134")
Impact Strength Rating
Poor
Grade
Standard
Water Absorption Rating
Good
Water Absorption
0.0022
Backing Type
Plain
Friction Rating
Slippery
Friction Coefficient
0.35
Shape
Bar
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.

Description

Black Acetal Plastic Bar - 1-1/2" Thick x 2-1/2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.