Black Acetal Copolymer Plastic Bar 24" L, 2" W

  • Mfr # BULK-PS-ACB-704

  • Zoro # G7764222


product price:  $7.55
/ea
Sold in multiples of 13 for $98.15

Key Features

Material
Acetal Copolymer
Color
Black
Length
24"
Width
2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-704
Zoro #
G7764222
UPC #
193005882846
Country of Origin
Unknown

Dimensions

Length
24"
Width
2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/16"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Standards
UL 94 HB
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
Backing Type
Plain
Shape
Bar
Grade
Standard
Water Absorption
0.0022
Impact Strength Rating
Poor
Friction Rating
Slippery
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Thickness Tolerance
(-0.004" - +0")
Friction Coefficient
0.35
Tensile Strength Rating
Good

Description

Black Acetal Plastic Bar - 1/16" Thick x 2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.